Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33732 https://www.bdiexpress.com/medias/INDWIXSPIFTR-18431373-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxOXxpbWFnZS9qcGVnfGFHUXhMMmc0TkM4eE1UQXpOREl6TVRNME1UQTROaTlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNekV6TnpOZk16QXdlRE13TUM1cWNHY3w0YTA3NDQ3MTQyZmI1Yjc0YWZjNjZlMDFkNTI5YmY2ZDgzOWRlNDFiMmQxNDc4NTQzMmM5MzllM2JmMTA5MjFj
18431373 Fluid Power 

WIX WIX

33732

Description

33732 FUEL/WATER SEPARATOR FILTER ; SPIN-ON ENH CELLULOSE 3.65" OD 13MIC

Fuel Filter; 193MM Total HT X 93MM OD; Thread Pitch 1" 14H

Part #

33732

BDI #
18431373

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Category
Brand
WIX
Manufacturer Name
MANN+HUMMEL FILTRATION TECHNOLOGY US LLC
Minimum Buy Quantity
N/A
UNSPSC
40161513
Weight / Kilogram
0.976
EAN
0765809337329
Product Group - BDI
F02170
Noun
Filter
Keyword String
Fuel
Product Detail
Fuel Filter
Product Specification
Fuel Filter; 193MM Total HT X 93MM OD; Thread Pitch 1" 14H
Long Description
Fuel Filter; 193MM Total HT X 93MM OD; Thread Pitch 1" 14H