https://www.bdiexpress.com/medias/MFRDVCXXXXXX-4VBF4-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2N3xpbWFnZS9qcGVnfGFERXhMMmhsWmk4eE1EazNOVFl3TmprMk5ESTFOQzlOUmxKRVZrTllXRmhZV0ZoZk5GWkNSalJmVTFOZk16QXdlRE13TUM1cWNHY3wwYTNkNjUwYzc1M2Y0OGJkYWFmNjY2MTkwMWIwN2NkODM2NjdmNTc5NTFmNjg2ODI5NTEwYWE1NmIyZmY5OTM3
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-4VBF4-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2N3xpbWFnZS9qcGVnfGFERXhMMmhsWmk4eE1EazNOVFl3TmprMk5ESTFOQzlOUmxKRVZrTllXRmhZV0ZoZk5GWkNSalJmVTFOZk16QXdlRE13TUM1cWNHY3wwYTNkNjUwYzc1M2Y0OGJkYWFmNjY2MTkwMWIwN2NkODM2NjdmNTc5NTFmNjg2ODI5NTEwYWE1NmIyZmY5OTM3
DIXON VALVE
DIXON VALVE
4VF4-SS
DIXON VALVE DIXON VALVE
Description
4VF4-SS COUPLER ; 1/2 V 1/2 F-NPTF 316SS
Coupler; 1/2" Size; 7500 PSI Brust Pressure; Valved; 1-3/16" Hex; 2.13" Length; 1.36" OD; 3750 PSI Operating Pressure; 316 Stainless Steel Material; -40 To 250 Deg F Temperature Range; 1/2"-14 Female NPTF
Part #
4VF4-SS
BDI #
19312052
Details
439.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/4VF4-SS/p/19312052
Your Price
$ 439.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.227
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/2" Size; 7500 PSI Brust Pressure; Valved; 1-3/16" Hex; 2.13" Length; 1.36" OD; 3750 PSI Operating Pressure; 316 Stainless Steel Material; -40 To 250 Deg F Temperature Range; 1/2"-14 Female NPTF
Long Description
Coupler; 1/2" Size; 7500 PSI Brust Pressure; Valved; 1-3/16" Hex; 2.13" Length; 1.36" OD; 3750 PSI Operating Pressure; 316 Stainless Steel Material; -40 To 250 Deg F Temperature Range; 1/2"-14 Female NPTF
