https://www.bdiexpress.com/medias/INDSMCCYLNDR-C96SDB40-125C-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5NnxpbWFnZS9qcGVnfGFESmlMMmcxTnk4eE1EYzJPREl3TURVek1UazVPQzlKVGtSVFRVTkRXVXhPUkZKZlF6azJVMFJDTkRCZk1USTFRMTh6TURCNE16QXdMbXB3Wnd8YzM2ODNjODg3NDc0YzQwZTE3NjE1M2E0MzA2ZjM1ZDU4MmEzYWFmYWZmOGVmZWYyMjBiOTM0ZTQ3NDRjODhhOA
https://www.bdiexpress.com/medias/INDSMCCYLNDR-C96SDB40-125C-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5NnxpbWFnZS9qcGVnfGFESmlMMmcxTnk4eE1EYzJPREl3TURVek1UazVPQzlKVGtSVFRVTkRXVXhPUkZKZlF6azJVMFJDTkRCZk1USTFRMTh6TURCNE16QXdMbXB3Wnd8YzM2ODNjODg3NDc0YzQwZTE3NjE1M2E0MzA2ZjM1ZDU4MmEzYWFmYWZmOGVmZWYyMjBiOTM0ZTQ3NDRjODhhOA
SMC
SMC
C96SDB63-50
SMC SMC
Description
C96SDB63-50 PNEUMATIC CYLINDER
Pneumatic Cylinder; Double Acting; 63MM Bore; 50MM Stroke; Single Rod; G3/8 Port Size; 0.05 to 1MPa Operating Pressure; Air Fluid; ISO; Basic Mount; Built-in Magnet without Auto Switch; -20 to 70 Degree C Temperature
Part #
C96SDB63-50
BDI #
17295487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/C96SDB63-50/p/17295487
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
2.122
Product Group - BDI
A03142
Harmonized Tariff Code
8412.31.00.80
Noun
Cylinder
Keyword String
Pneumatic
Manufacturer URL
https://www.smcusa.com
Weight / LBS
3.83604
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 63MM Bore; 50MM Stroke; Single Rod; G3/8 Port Size; 0.05 to 1MPa Operating Pressure; Air Fluid; ISO; Basic Mount; Built-in Magnet without Auto Switch; -20 to 70 Degree C Temperature
Long Description
Pneumatic Cylinder; Double Acting; 63MM Bore; 50MM Stroke; Single Rod; G3/8 Port Size; 0.05 to 1MPa Operating Pressure; Air Fluid; ISO; Basic Mount; Built-in Magnet without Auto Switch; -20 to 70 Degree C Temperature
