Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DHS100-300 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-DHS100-300-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkwNnxpbWFnZS9qcGVnfGFESmlMMmcxTVM4eE1EazNORGcyTmpjMk56a3dNaTlOUmxKRVZrTllXRmhZV0ZoZlJFaFRNVEF3WHpNd01GOHpNREI0TXpBd0xtcHdad3xkNDM0NjY2NDYxZmRjNmQ3N2IzZmI2OGQ1ZWQ4NzhhMzhlZDZjOGQ0NjdlYzY0NmM4ODE4MGEzYTE5Mjg1OWQ0
19319697 Fluid Power 

DIXON VALVE DIXON VALVE

DHS100-300

Description

DHS100-300 PLUMBING PROTECTIVE SLEEVE ; NYLON 1" NOMX1.66" FLAT W

Sleeve; Black; 300 FT Length; 275 Deg F Maximum Temperature; 1" Nominal ID; 1.66" Outside Flat; Nylon Material

Part #

DHS100-300

BDI #
19319697

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
5.026
Product Group - BDI
F02234
Noun
Sleeve
Manufacturer URL
https://dixonvalve.com
Product Detail
Sleeve
Product Specification
Black; 300 FT Length; 275 Deg F Maximum Temperature; 1" Nominal ID; 1.66" Outside Flat; Nylon Material
Long Description
Sleeve; Black; 300 FT Length; 275 Deg F Maximum Temperature; 1" Nominal ID; 1.66" Outside Flat; Nylon Material