https://www.bdiexpress.com/medias/INDTOMFLARED-STR-2403-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyMHxpbWFnZS9qcGVnfGFEWm1MMmd3WWk4eE1UQTJNRGc1TXpFeU1qVTVNQzlKVGtSVVQwMUdURUZTUlVSZlUxUlNYekkwTUROZk16QXdlRE13TUM1cWNHY3w1ZWNkYjgwNDJlNWY5M2QxYzg3MmI4NjhlYmYxNmVhYjM2Mzg0MTRjY2E5MWNmYjIyZjEzM2ViNDEyMTdjOTgw
https://www.bdiexpress.com/medias/INDTOMFLARED-STR-2403-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyMHxpbWFnZS9qcGVnfGFEWm1MMmd3WWk4eE1UQTJNRGc1TXpFeU1qVTVNQzlKVGtSVVQwMUdURUZTUlVSZlUxUlNYekkwTUROZk16QXdlRE13TUM1cWNHY3w1ZWNkYjgwNDJlNWY5M2QxYzg3MmI4NjhlYmYxNmVhYjM2Mzg0MTRjY2E5MWNmYjIyZjEzM2ViNDEyMTdjOTgw
TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
2403-08-08
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
2403-08-08 MJ X MJ UNION ; 08MJ-08MJ 3/4-16 UNF X 3/4-16 UNF
Tube Union; JIC Union; Steel; Straight Shape; 3/4-16 Thread; 08 Thread Nominal Size; Male JIC Thread Type
Part #
2403-08-08
BDI #
21460332
Details
2.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2403-08-08/p/21460332
Your Price
$ 2.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183103
Weight / Kilogram
0.11
Product Group - BDI
F02172
Noun
Union
Keyword String
Tube
Product Detail
Tube Union
Product Specification
Tube Union; JIC Union; Steel; Straight Shape; 3/4-16 Thread; 08 Thread Nominal Size; Male JIC Thread Type
Long Description
Tube Union; JIC Union; Steel; Straight Shape; 3/4-16 Thread; 08 Thread Nominal Size; Male JIC Thread Type
