https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-MAR-MMOT-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczMnxpbWFnZS9qcGVnfGFEQTNMMmcwTXk4eE1EazNOek15T0RBM01EWTROaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlOUVZKZlRVMVBWRjlIVWs1Zk16QXdlRE13TUM1cWNHY3wwZWYzNTNjYTc3M2E0YmRmY2M3NDJjNzczNTZlMGUwZGY1NGFkYzNhYjcwZjBiYzBhNzQ1MGU2OTgxMTBlMzU0
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-MAR-MMOT-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczMnxpbWFnZS9qcGVnfGFEQTNMMmcwTXk4eE1EazNOek15T0RBM01EWTROaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlOUVZKZlRVMVBWRjlIVWs1Zk16QXdlRE13TUM1cWNHY3wwZWYzNTNjYTc3M2E0YmRmY2M3NDJjNzczNTZlMGUwZGY1NGFkYzNhYjcwZjBiYzBhNzQ1MGU2OTgxMTBlMzU0
CONTINENTAL
CONTINENTAL
3/4INX12FT BC MARINA GREEN MMOT
CONTINENTAL CONTINENTAL
Description
3/4IN BC MARINA GREEN MMOT HOSE ; NON-RETURNABLE 12FTL 10MOQ
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.19" Outside Diameter; 12FT Length; Green; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
3/4INX12FT BC MARINA GREEN MMOT
BDI #
24572781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX12FT-BC-MARINA-GREEN-MMOT/p/24572781
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
2.715
EAN
0037256728860
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
12
Length - Meter
3.658
Type of Hose
Petroleum
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Green
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing Gasoline | Commercial Boat
Inch - Metric
Inch
Other Features
2 Braided Synthetic Yarn With Static Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
4.56
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.19" Outside Diameter; 12FT Length; Green; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.19 Inch | 30.226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

