https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-NEPTUNE-3000-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5MnxpbWFnZS9qcGVnfGFETXdMMmhtTkM4eE1EYzJPVFkxTlRneU5EUXhOQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlPUlZCVVZVNUZYek13TURCZlFreFZYek13TUhnek1EQXVhbkJufDFlZGNlOWUzODBkNjFlZTVhNDQ3NGY2MTRhMzU0M2UyYTY0MDU4YzMxYTM1MTM5MDk1Y2ZjMjg2Mzk5MmQ0ZDM
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-NEPTUNE-3000-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5MnxpbWFnZS9qcGVnfGFETXdMMmhtTkM4eE1EYzJPVFkxTlRneU5EUXhOQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlPUlZCVVZVNUZYek13TURCZlFreFZYek13TUhnek1EQXVhbkJufDFlZGNlOWUzODBkNjFlZTVhNDQ3NGY2MTRhMzU0M2UyYTY0MDU4YzMxYTM1MTM5MDk1Y2ZjMjg2Mzk5MmQ0ZDM
CONTINENTAL
CONTINENTAL
3/8INX50FT NEPTUNE 3000 BLUE MXMS KG
CONTINENTAL CONTINENTAL
Description
3/8INX50FT NEPTUNE 3000 BLUE MXMS KG ; CLEANING HOSE
Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; 50FT Length; Blue; 3/8" MNPT X 3/8" MSNPT; 3000 PSI - 210 Bar Operating Pressure
Part #
20023699
BDI #
423338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX50FT-NEPTUNE-3000-BLUE-MXMS-KG/p/423338
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
6.05
EAN
0037256126390
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Fittings Used on Ends
3/8" MNPT X 3/8" MSNPT
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Specialty
Weight / LBS
13.344
Long Description
Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; 50FT Length; Blue; 3/8" MNPT X 3/8" MSNPT; 3000 PSI - 210 Bar Operating Pressure
Outside Diameter
0.69 Inch | 17.526 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

