https://www.bdiexpress.com/medias/MFRDVCXXXXXX-SWDSHOSE25-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0OHxpbWFnZS9qcGVnfGFETmtMMmhrWlM4eE1EazNORE0zTlRNeE16UXpPQzlOUmxKRVZrTllXRmhZV0ZoZlUxZEVVMGhQVTBVeU5WOHpNREI0TXpBd0xtcHdad3wyNjFjNWY5Y2Q4OWNjZWIzMGU1NWI5OGJkOTI4YmE4Njg3NTg2M2Y0ZjQyODQ2MmE1YjQ1Mzg0ZDk0NzlkZmE1
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-SWDSHOSE25-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0OHxpbWFnZS9qcGVnfGFETmtMMmhrWlM4eE1EazNORE0zTlRNeE16UXpPQzlOUmxKRVZrTllXRmhZV0ZoZlUxZEVVMGhQVTBVeU5WOHpNREI0TXpBd0xtcHdad3wyNjFjNWY5Y2Q4OWNjZWIzMGU1NWI5OGJkOTI4YmE4Njg3NTg2M2Y0ZjQyODQ2MmE1YjQ1Mzg0ZDk0NzlkZmE1
DIXON VALVE
DIXON VALVE
SWDSHOSE25
DIXON VALVE DIXON VALVE
Description
SWDSHOSE25 HOT WATER WASHDOWN HOSE ; 5/8" IDX25'
Hydraulic; 5/8" Inside Diameter; 25FT Length; White; 3/4" MNPT X 1/2" MNPT; 250 PSI - 17 Bar Operating Pressure
Part #
SWDSHOSE25
BDI #
19331144
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/SWDSHOSE25/p/19331144
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
4.174
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
White
Fittings Used on Ends
3/4" MNPT X 1/2" MNPT
Operating Temperature Range
Upto 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Cleaning | Forestry
Inch - Metric
Inch
Other Features
3/4 Inch and 1/2 Inch Male Fitting
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
4
Long Description
Hydraulic; 5/8" Inside Diameter; 25FT Length; White; 3/4" MNPT X 1/2" MNPT; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

