Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/2XRL FUEL LINE 225 BARRICADE https://www.bdiexpress.com/medias/INDGATHOSEXX-BRCD-FL225-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4OHxpbWFnZS9qcGVnfGFHSTJMMmcxWVM4eE1ESTRNVE0zTmpjM05qSXlNaTlKVGtSSFFWUklUMU5GV0ZoZlFsSkRSRjlHVERJeU5WOUNURXRmTXpBd2VETXdNQzVxY0djfDE2ZDc1YWViYTJhYTMwNGIzNmJlOTlmY2M2OTFlM2YyZjU1MzY0ZjFlYzI0NmVkN2ZmZWUwYjdlYTNhN2RjZjM
22284060 Hoses 

GATES GATES

1/2XRL FUEL LINE 225 BARRICADE

Description

1/2XRL FUEL LINE 225 BARRICADE ; FUEL HOSE

Fuel Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; HNBR Inner Material; Polyethylene Outer Material; Black; 225 PSI | 16 Bar Operating Pressure

Part #

42195654

BDI #
22284060

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.086
EAN
0770075512769
Product Group - BDI
F02192
Type of Hose
Fuel
Inner Material
HNBR
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
225 PSI | 16 Bar
Typical Use
Marine | Engine | Car | Light Truck | Off–Road Vehicle | Small Engine
Price Unit
REEL
Package Quantity
550FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 550 FEET
Inch - Metric
Inch
Other Features
Bend Radius 5.5 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Fuel
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
42195654
Weight / LBS
104.5
Long Description
Fuel Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; HNBR Inner Material; Polyethylene Outer Material; Black; 225 PSI | 16 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.78 Inch | 19.812 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh