Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2INX100FT SPIRATHANE HD BLUE https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPTHNE-HD-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwOHxpbWFnZS9qcGVnfGFEWTVMMmcyTkM4eE1UQXdNemMwTlRjek1EVTVNQzlKVGtSRFZFaElUMU5GV0ZoZlUxQlVTRTVGWDBoRVgwSk1WVjh6TURCNE16QXdMbXB3Wnd8ZmRiMDc0YTE4MTQyMGIyNjc1ZDYyOTAwZmQ3YTNmMTYwZmIyNzQ5MzQ2ZjgxMmM3YTM0ZjJmMTk5Y2ZiN2RkZg
423721 Hoses 

CONTINENTAL CONTINENTAL

2INX100FT SPIRATHANE HD BLUE

Description

2INX100FT SPIRATHANE HD BLUE HOSE ; 100FT/REL MATERIAL HANDLING

Material Handling; 2" Inside Diameter; 2.47" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Blue; 50 PSI - 3 Bar Operating Pressure

Part #

20013137

BDI #
423721

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.231
EAN
0037256132445
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Blue
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dry Pneumatic Conveying of Solid
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid Pliovic with PVC Helix | Medium Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.20
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
Manufacturer Internal Number
20013137
Weight / LBS
63
Long Description
Material Handling; 2" Inside Diameter; 2.47" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Blue; 50 PSI - 3 Bar Operating Pressure
Outside Diameter
2.47 Inch | 62.738 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh