https://www.bdiexpress.com/medias/INDCTHHOSEXX-SOFTWALL-BLK-WHT-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1OXxpbWFnZS9qcGVnfGFEaGhMMmhrWXk4eE1UQXdNemMxTlRJMk5qQTNPQzlKVGtSRFZFaElUMU5GV0ZoZlUwOUdWRmRCVEV4ZlFreExYMWRJVkY5VFZGQmZNekF3ZURNd01DNXFjR2N8NDI5MzE4YjFiMzJjZTI5MzZmNDQ3NWZlZDM0YmI3NDNhNjBkZDNlNzNkMTNjNjI1MmQ3NTRhMWMwNjhiNWNkMg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SOFTWALL-BLK-WHT-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1OXxpbWFnZS9qcGVnfGFEaGhMMmhrWXk4eE1UQXdNemMxTlRJMk5qQTNPQzlKVGtSRFZFaElUMU5GV0ZoZlUwOUdWRmRCVEV4ZlFreExYMWRJVkY5VFZGQmZNekF3ZURNd01DNXFjR2N8NDI5MzE4YjFiMzJjZTI5MzZmNDQ3NWZlZDM0YmI3NDNhNjBkZDNlNzNkMTNjNjI1MmQ3NTRhMWMwNjhiNWNkMg
CONTINENTAL
CONTINENTAL
4INX100FT SOFTWALL BLACK 1/4IN CHEM
CONTINENTAL CONTINENTAL
Description
4INX100FT SOFTWALL BLACK 1/4IN CHEM HOSE ; 100FT/REL MATERIAL HANDLING SBR
Material Handling Hose; 4" Inside Diameter; 4.96" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Part #
20019277
BDI #
423751
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-SOFTWALL-BLACK-1-4IN-CHEM/p/423751
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.036
EAN
0037256239311
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | With White Spiral Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
348
Long Description
Material Handling Hose; 4" Inside Diameter; 4.96" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.96 Inch | 125.984 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

