https://www.bdiexpress.com/medias/INDGATHOSEXX-COLT-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk4N3xpbWFnZS9qcGVnfGFEa3pMMmcxT0M4eE1EYzNNREkyT0RBMk1UY3lOaTlKVGtSSFFWUklUMU5GV0ZoZlEwOU1WRjlaVEZkZk16QXdlRE13TUM1cWNHY3wyOGRlN2U0MDhhNDA3NzFmOWQxYjg1ZjVlYmVkOTAzZDlmZWE2NDViN2I3ODU2YTJmYzI1NmNiNzA4MjNmY2Qz
https://www.bdiexpress.com/medias/INDGATHOSEXX-COLT-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk4N3xpbWFnZS9qcGVnfGFEa3pMMmcxT0M4eE1EYzNNREkyT0RBMk1UY3lOaTlKVGtSSFFWUklUMU5GV0ZoZlEwOU1WRjlaVEZkZk16QXdlRE13TUM1cWNHY3wyOGRlN2U0MDhhNDA3NzFmOWQxYjg1ZjVlYmVkOTAzZDlmZWE2NDViN2I3ODU2YTJmYzI1NmNiNzA4MjNmY2Qz
GATES
GATES
6INX100FT COLT ACID-CHEMICAL 125PSI
GATES GATES
Description
6X100 CHEM EPDM 125SD ; CHEMICAL HOSE NON-RETURNABLE
Chemical; 6" Inside Diameter; 6.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 125 PSI - 8.6 Bar Operating Pressure
Part #
6INX100FT COLT ACID-CHEMICAL 125PSI
BDI #
18202012
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX100FT-COLT-ACID-CHEMICAL-125PSI/p/18202012
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
2.4
EAN
0072053650945
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Barge | Industrial | Routing | Ship | Storage Tank | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 24 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Weight / LBS
529
Long Description
Chemical; 6" Inside Diameter; 6.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 125 PSI - 8.6 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.78 Inch | 172.212 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

