Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

919U-8 https://www.bdiexpress.com/medias/INDLGSHOSEXX-919U-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0MnxpbWFnZS9qcGVnfGFHTTJMMmhpTmk4eE1EazROVEV5T1Rnek5qVTNOQzlKVGtSTVIxTklUMU5GV0ZoZk9URTVWVjlDVEV0Zk16QXdlRE13TUM1cWNHY3w5NDg1MDU1NTJmZDkyYjc0ODU4ZmI1ODZiNzliNGY5ZmUyYzNmNWM3NmNlODgxY2JiZDE2YjBkODQ4M2I3YTg5
22124646 Hoses 

PARKER PARKER

919U-8

Description

919U-8 PTFE CHEMICAL HOSE ; 13/32" HIGH ABRASION RESISTANCE 2000PSI

Hydraulic Hose; 1/2" Inside Diameter; 0.61" Outside Diameter; PTFE Inner Material; Polyurethane Outer Material; Black; 2000 PSI | 138 Bar Operating Pressure

Part #

919U-8

BDI #
22124646

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.001
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Carpet Cleaning | Chemical Transfer | High Temperature Hydraulics | Foam Mixers | High Temperature Applications | Marine
Price Unit
FT
Inch - Metric
INch
Other Features
Braid of Stainless Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.15
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.61" Outside Diameter; PTFE Inner Material; Polyurethane Outer Material; Black; 2000 PSI | 138 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.61 Inch | 15.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh