https://www.bdiexpress.com/medias/INDW-HHOSEXX-H36606-250R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjJ8aW1hZ2UvanBlZ3xhR1E0TDJoak9TODVPREExTlRjMU5EVTBOelV3TDBsT1JGY3RTRWhQVTBWWVdGOUlNelkyTURaZk1qVXdVbDh6TURCNE16QXdMbXB3Wnd8NzQ5NDMxYTBmYWE4MTVjNjFiMTVjMDUxN2UyNmRkNDVhMDFmMTkwOGNlMTQzNjY2NWY3NWM1NzFkMDc3Y2NlMg
https://www.bdiexpress.com/medias/INDW-HHOSEXX-H36606-250R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjJ8aW1hZ2UvanBlZ3xhR1E0TDJoak9TODVPREExTlRjMU5EVTBOelV3TDBsT1JGY3RTRWhQVTBWWVdGOUlNelkyTURaZk1qVXdVbDh6TURCNE16QXdMbXB3Wnd8NzQ5NDMxYTBmYWE4MTVjNjFiMTVjMDUxN2UyNmRkNDVhMDFmMTkwOGNlMTQzNjY2NWY3NWM1NzFkMDc3Y2NlMg
WEATHERHEAD
WEATHERHEAD
H36606-250R
WEATHERHEAD WEATHERHEAD
Description
H36606-250R FUEL HOSE ; 0.31 ID 0.67 OD 4 BENT RAD 250FT/RLL
Hose; Air and Multipurpose; 0.31" Inside Diameter; 0.67" Outside Diameter; Rubber Inner Material; Stainless Steel Outer Material; Silver; 350 PSI - 24 Bar Operating Pressure
Part #
H36606-250R
BDI #
22322091
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/H36606-250R/p/22322091
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
20.41
EAN
0639789271426
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Medium Pressure LPG
Price Unit
FT
Package Quantity
250FT
Order in Multiples of
250FT
Minimum Order Quantity
250 FEET
Inch - Metric
Inch
Other Features
1750 PSI Min Brust Pressure | Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.eaton.com
Weight / LBS
45
Long Description
Hose; Air and Multipurpose; 0.31" Inside Diameter; 0.67" Outside Diameter; Rubber Inner Material; Stainless Steel Outer Material; Silver; 350 PSI - 24 Bar Operating Pressure
Outside Diameter
0.67 Inch | 17.018 Millimeter
Inside Diameter
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


