LEGRIS
LEGRIS
1025U08 02
LEGRIS LEGRIS
Description
OBS USE 22592851 - NOT AVAILABLE IN US
Tubing; Single; 5.5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Green; 175 PSI - 12 Bar Operating Pressure
Part #
1025U08 02
BDI #
19289844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1025U08-02/p/19289844
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.8
EAN
0820099170442
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Green
Operating Temperature Range
5 To 158 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Automation | Automobile | Cabling | Food and Beverage | Pneumatic | Rapid Cycle | Robotic
Price Unit
PACK
Package Quantity
25M
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 25 METER
Inch - Metric
Metric
Other Features
Bending Radius 20 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Weight / LBS
1.7659
Long Description
Tubing; Single; 5.5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Green; 175 PSI - 12 Bar Operating Pressure
Inside Diameter
0.217 Inch | 5.5 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


