PARKER
PARKER
NNR-6-075
PARKER PARKER
Description
NNR-6-075 NYLON TUBING ; 250FT/PAK
Tubing; Single; 0.225" Inside Diameter; 3/8" Outside Diameter; Nylon; Clear
Part #
NNR-6-075
BDI #
26657871
Details
2.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/NNR-6-075/p/26657871
Your Price
$ 2.28 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.015
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Clear
Operating Temperature Range
-51 To 93 Deg C
Operating Pressure
625 PSI | 43.1 BAR
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.parker.com
Weight / LBS
8
Long Description
Tubing; Single; 0.225" Inside Diameter; 3/8" Outside Diameter; Nylon; Clear
Inside Diameter
0.225 Inch | 5.715 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


