Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PT24006RD-100 https://www.bdiexpress.com/medias/INDAERTBGXXX-PE-R-PT240-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODV8aW1hZ2UvanBlZ3xhR1EwTDJoa055ODVNelk0TmpBNE9ETXpOVFkyTG1wd1p3fGM3OTU2ZTZjYzNmNjZhNThmZmYwYjc4NDY2NmMzZTBjOTk3YmI4NzgxMDE2MDZkOTg4NTc4OGE4MGU2YzBhMTk
21573986 Tubings 

AEROQUIP AEROQUIP

PT24006RD-100

Description

PT24006RD-100 POLYETHYLENE TUBING ; POR 0.25IN ID X 0.38IN OD 135PSI

Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyethylene; Red; 135 PSI - 9 Bar Operating Pressure

Part #

PT24006RD-100

BDI #
21573986

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40183004
Weight / Kilogram
1.09
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Red
Operating Temperature Range
-40 To 135 Deg F
Operating Pressure
135 PSI | 9 Bar
Typical Use
Agricultural | Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Burst Pressure 400 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Manufacturer URL
Weight / LBS
2.4
Long Description
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyethylene; Red; 135 PSI - 9 Bar Operating Pressure
Outside Diameter
0.375 Inch | 9.525 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh