SMC
SMC
NCA1B325-0700N
SMC SMC
Description
NCA1B325-0700N AIR CYLINDER ; NCA1 SERIES 3.25IN BORE X 7IN STROKE
Pneumatic Cylinder; Double Acting; 3-1/4" Bore; 7" Stroke; 250PSI Maximum Operating Pressure; Single Rod; Round; Non Rotating; Basic Mounting; Stainless Steel Body; NCA1 Series; Without Bumper; Without Auto Switch; 5 to 60 Deg C Temperature
Part #
NCA1B325-0700N
BDI #
17613678
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/NCA1B325-0700N/p/17613678
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
3.825
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 3-1/4" Bore; 7" Stroke; 250PSI Maximum Operating Pressure; Single Rod; Round; Non Rotating; Basic Mounting; Stainless Steel Body; NCA1 Series; Without Bumper; Without Auto Switch; 5 to 60 Deg C Temperature
Long Description
Pneumatic Cylinder; Double Acting; 3-1/4" Bore; 7" Stroke; 250PSI Maximum Operating Pressure; Single Rod; Round; Non Rotating; Basic Mounting; Stainless Steel Body; NCA1 Series; Without Bumper; Without Auto Switch; 5 to 60 Deg C Temperature

