https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-1900-L-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4NnxpbWFnZS9qcGVnfGFETTVMMmcxWkM4eE1UQTFOVFF5TWpNM016a3hPQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYekU1TURCZlRGOHpNREI0TXpBd0xtcHdad3xiYzc4OTM4ZjMyOTczNzEzNzliNDc1ZTZiZDNjNThhYzQzMzZjNjFmMDZkZDkyODQ0MTE3YWRkNWIwMzk1ZmE5
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-1900-L-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4NnxpbWFnZS9qcGVnfGFETTVMMmcxWkM4eE1UQTFOVFF5TWpNM016a3hPQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYekU1TURCZlRGOHpNREI0TXpBd0xtcHdad3xiYzc4OTM4ZjMyOTczNzEzNzliNDc1ZTZiZDNjNThhYzQzMzZjNjFmMDZkZDkyODQ0MTE3YWRkNWIwMzk1ZmE5
DWYER INSTRUMENTS
DWYER INSTRUMENTS
1910-1
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
1910-1 DIFFERENTIAL PRESSURE SWITCH ; 15A AT 120 TO 480VAC 60HZ
Differential Pressure Switch; Compliance CE | CSA | FM | UL; Deadband 0.15 to 0.16 InH2O; Electrical Connection 7/8" knockout with Screw Terminal block; Measurement Pressure Type Differential; Measurement Pressure Max 1.6 InH2O; Measurement Pressure Min 0.4 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 180 Deg F; Operating Temperature Min -30 Deg F; Port/Valve Configuration Standard; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 45 InH2O; Repeatability +/- 3 Percet.; Set Point Adjustment Internal Screw; Switch Note 15 A At 120-480 VAC | 60 Hz. Resistive 1/8 HP At 125 VAC | 1/4 HP At 250 VAC | 60 Hz. De-rate to 10 A for operation At high cycle rates; Switch Rating 15 A At 120-480 Vac | 1/8 HP At 125 Vac | 1/4 HP At 250 Vac; Switch Type SPDT NO/NC | Selectable; Height 2.6"; Width 3.7"; Length 3.8"; Applications Refrigeration | Refrigeration Equipment
Part #
1910-1
BDI #
15083136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/1910-1/p/15083136
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.386
Product Group - BDI
F02352
Harmonized Tariff Code
8536.50.90.55
Noun
Switch
Keyword String
Differential Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.85
Product Detail
Differential Pressure Switch
Product Specification
Compliance CE | CSA | FM | UL; Deadband 0.15 to 0.16 InH2O; Electrical Connection 7/8" knockout with Screw Terminal block; Measurement Pressure Type Differential; Measurement Pressure Max 1.6 InH2O; Measurement Pressure Min 0.4 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 180 Deg F; Operating Temperature Min -30 Deg F; Port/Valve Configuration Standard; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 45 InH2O; Repeatability +/- 3 Percet.; Set Point Adjustment Internal Screw; Switch Note 15 A At 120-480 VAC | 60 Hz. Resistive 1/8 HP At 125 VAC | 1/4 HP At 250 VAC | 60 Hz. De-rate to 10 A for operation At high cycle rates; Switch Rating 15 A At 120-480 Vac | 1/8 HP At 125 Vac | 1/4 HP At 250 Vac; Switch Type SPDT NO/NC | Selectable; Height 2.6"; Width 3.7"; Length 3.8"
Long Description
Differential Pressure Switch; Compliance CE | CSA | FM | UL; Deadband 0.15 to 0.16 InH2O; Electrical Connection 7/8" knockout with Screw Terminal block; Measurement Pressure Type Differential; Measurement Pressure Max 1.6 InH2O; Measurement Pressure Min 0.4 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 180 Deg F; Operating Temperature Min -30 Deg F; Port/Valve Configuration Standard; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 45 InH2O; Repeatability +/- 3 Percet.; Set Point Adjustment Internal Screw; Switch Note 15 A At 120-480 VAC | 60 Hz. Resistive 1/8 HP At 125 VAC | 1/4 HP At 250 VAC | 60 Hz. De-rate to 10 A for operation At high cycle rates; Switch Rating 15 A At 120-480 Vac | 1/8 HP At 125 Vac | 1/4 HP At 250 Vac; Switch Type SPDT NO/NC | Selectable; Height 2.6"; Width 3.7"; Length 3.8"; Applications Refrigeration | Refrigeration Equipment
