Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EYSA8AJE02G https://www.bdiexpress.com/medias/INDDYQVALVEX-EYSA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTN8aW1hZ2UvanBlZ3xhR05pTDJoalpDOHhNREF5T0RVME1qUTVNamN3TWk5SlRrUkVXVkZXUVV4V1JWaGZSVmxUUVY5VFUxOHpNREI0TXpBd0xtcHdad3wzNmRiYjdkOTdlMDEzMjRjZjJkZTkxY2Y0ODU4OTdmMjE5NjM2MTQ1Y2VmMTdhNTc3ZTE0MmQxNTFjNjA5MWM3
24618368 Hydraulic and Pneumatic Valves 

DYNAQUIP DYNAQUIP

EYSA8AJE02G

Description

EYSA8AJE02G BALL VALVE ; 3WAY 2" FNPT SS 460VAC 3PH ACTUTR

Ball Valve; 2" FNPT Port; 3 Port | 3 Way; 2 Position; 460 VAC; Hydraulic | Pneumatic; Electrical Actuator; 800 PSI; -20 To 450 Deg F; Teflon | Viton Seal; Stainless Steel

Part #

EYSA8AJE02G

BDI #
24618368

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DYNAQUIP
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
19.051
Product Group - BDI
F02352
Valve Type
Ball
Port Type
2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Electrical Actuator
Voltage
460 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
800 PSI
Operating Pressure Range
0 To 800 PSI
Operating Temperature Range
-20 To 450 Deg F
Seal Type
Teflon | Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Direct Mount | Full Port | Three Phase
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
EYSA8AJE02G
Weight / LBS
42
Long Description
Ball Valve; 2" FNPT Port; 3 Port | 3 Way; 2 Position; 460 VAC; Hydraulic | Pneumatic; Electrical Actuator; 800 PSI; -20 To 450 Deg F; Teflon | Viton Seal; Stainless Steel
Overall Length
8.34 Inch | 211.836 Millimeter
Overall Height
15.976 Inch | 405.79 Millimeter
Overall Width
13 Inch | 330.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh