FESTO
FESTO
MFH-5-1/4 ; 6211
FESTO FESTO
Description
MFH-5-1/4 ; 6211 ; AIR SOLENOID VALVE G1/4 PORT
Poppet Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Spring Return; 116 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
6211
BDI #
15012814
Details
69182.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MFH-5-1-4-;-6211/p/15012814
Your Price
Ft 69,182 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.2
EAN
4052568001131
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Manual | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
32 To 116 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1000 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.festo.com
Weight / LBS
0.639
Long Description
Poppet Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Spring Return; 116 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
1.197 Inch | 30.4 Millimeter
Overall Height
1.969 Inch | 50 Millimeter
Overall Length
5.039 Inch | 128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


