https://www.bdiexpress.com/medias/INDSMCVALVEX-VF5-D-WC-SNGL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MjB8aW1hZ2UvanBlZ3xhR0ZrTDJobE9DOHhNRFl3TmpJME1URTFNekExTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1kxWDBSZlYwTmZVMDVIVEY4ek1EQjRNekF3TG1wd1p3fGE4MWU0MjJlMDBjNWEwNjFlMDBkN2MyOTZlNzU1N2RjOTQ4OTQ0YmZmYjQ2ZGQ5YzgxMjg3ZWZmODAwYWEyMmQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VF5-D-WC-SNGL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MjB8aW1hZ2UvanBlZ3xhR0ZrTDJobE9DOHhNRFl3TmpJME1URTFNekExTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1kxWDBSZlYwTmZVMDVIVEY4ek1EQjRNekF3TG1wd1p3fGE4MWU0MjJlMDBjNWEwNjFlMDBkN2MyOTZlNzU1N2RjOTQ4OTQ0YmZmYjQ2ZGQ5YzgxMjg3ZWZmODAwYWEyMmQ
SMC
SMC
VF5120K-5YOD1-02F
SMC SMC
Description
VF5120K-5YOD1-02F SOLENOID VALVE ; PILOT OPERATED 5 PORT
Valve; 1/4" G Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VF5120K-5YOD1-02F
BDI #
25709337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VF5120K-5YOD1-02F/p/25709337
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported | DIN Terminal | Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; 1/4" G Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
5.394 Inch | 137 Millimeter
Overall Height
2.697 Inch | 68.5 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

