Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F-8EQWT 560MMX7590MM FLEXPROOF ENDLS https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087268-300X300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEWmhMMmhoTVM4eE1EQTNOak00TmpNeU9EWXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPRGN5TmpoZk16QXdXRE13TUM1cWNHY3xkNzE3MzAxNjU4NmE3NWU4M2MyMjI2Njc4Y2M5ZmIxOGZjNmE4ZDc3MzIyMDY4YTc1NWI1NTQzN2EwYTk3YzM0
25110840 Material Handling 

HABASIT BELTING HABASIT BELTING

F-8EQWT 560MMX7590MM FLEXPROOF ENDLS

Description

F-8EQWT 560MMX7590MM FLEXPROOF ENDLS ; CONVEYOR BELT

Food Belt; 560MM Width; 7590MM Length; Thermoplastic Polyurethane Conveying Side Material; Matt Conveying Side Surface; White Conveying Side Color; Polyester Traction Layer Material; 2 Layer Fabrics; Thermoplastic Polyurethane Pulley Side Material; Impregnated Side Surface; White Pulley Side Color; Flexproof Endless

Part #

F-8EQWT 560MMX7590MM FLEXPROOF ENDLS

BDI #
25110840

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HABASIT
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Food
Manufacturer URL
https://www.habasit.com
Product Detail
Food Belt
Product Specification
560MM Width; 7590MM Length; Thermoplastic Polyurethane Conveying Side Material; Matt Conveying Side Surface; White Conveying Side Color; Polyester Traction Layer Material; 2 Layer Fabrics; Thermoplastic Polyurethane Pulley Side Material; Impregnated Side Surface; White Pulley Side Color; Flexproof Endless
Long Description
Food Belt; 560MM Width; 7590MM Length; Thermoplastic Polyurethane Conveying Side Material; Matt Conveying Side Surface; White Conveying Side Color; Polyester Traction Layer Material; 2 Layer Fabrics; Thermoplastic Polyurethane Pulley Side Material; Impregnated Side Surface; White Pulley Side Color; Flexproof Endless