https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985427-300X300.jpg?context=bWFzdGVyfHJvb3R8NTE2Mzd8aW1hZ2UvanBlZ3xhR0ZrTDJoaE5DODVPVGcyTURVME16STBNalUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TlRReU4xOHpNREJZTXpBd0xtcHdad3wwYjYyNjdkMmVhZGM0MDIxNzg0N2EzYTUxMmVhNzI4YjI1MTMzNGM4M2ZkNmRiMTlmZTJhNGFjMjMxNWFmYjBi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985427-300X300.jpg?context=bWFzdGVyfHJvb3R8NTE2Mzd8aW1hZ2UvanBlZ3xhR0ZrTDJoaE5DODVPVGcyTURVME16STBNalUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TlRReU4xOHpNREJZTXpBd0xtcHdad3wwYjYyNjdkMmVhZGM0MDIxNzg0N2EzYTUxMmVhNzI4YjI1MTMzNGM4M2ZkNmRiMTlmZTJhNGFjMjMxNWFmYjBi
24985427
Material Handling
HABASIT BELTING
HABASIT BELTING
HAR-12E 11INX159.5IN C/L SS
HABASIT BELTING HABASIT BELTING
Description
HAR-12E 11INX159.5IN C/L SS CNVR BELT ; 159.5 L X 11IN W NBR CLIPPER GREEN
Processing Belt; 11" Width; 159-1/2" Length; Acrylonitrile-Butadiene-Rubber; Rough Textile Structure; Adhesive; Green; Polyester Traction Layer; White Pulley Side Color; Non-Adhesive Pulley Side; Fabric Pulley Side Surface
Part #
HAR-12E 11INX159.5IN C/L SS
BDI #
24985427
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/HAR-12E-11INX159-5IN-C-L-SS/p/24985427
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Processing
Manufacturer URL
https://www.habasit.com
Product Detail
Processing Belt
Product Specification
11" Width; 159.5" Length; Acrylonitrile-Butadiene-Rubber; Rough Textile Structure; Adhesive; Green; Polyester Traction Layer; White Pulley Side Color; Non-Adhesive Pulley Side; Fabric Pulley Side Surface
Long Description
Processing Belt; 11" Width; 159-1/2" Length; Acrylonitrile-Butadiene-Rubber; Rough Textile Structure; Adhesive; Green; Polyester Traction Layer; White Pulley Side Color; Non-Adhesive Pulley Side; Fabric Pulley Side Surface

