https://www.bdiexpress.com/medias/INDXXXXXXXXX-25174035-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTl8aW1hZ2UvanBlZ3xhRFZpTDJneE9TOHhNREk1TkRNME5ERTFOVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpRd016VmZNekF3ZURNd01DNXFjR2N8NGE2NmE5MzE5N2VkMTI5YTZjZGE5NTY0Mzg0ZWQ4NmE2ZDQzYzUzOWUwOTExODAzMTBiYjVjYzcyNWRlMDIxMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25174035-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTl8aW1hZ2UvanBlZ3xhRFZpTDJneE9TOHhNREk1TkRNME5ERTFOVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpRd016VmZNekF3ZURNd01DNXFjR2N8NGE2NmE5MzE5N2VkMTI5YTZjZGE5NTY0Mzg0ZWQ4NmE2ZDQzYzUzOWUwOTExODAzMTBiYjVjYzcyNWRlMDIxMg
MILWAUKEE TOOLS
MILWAUKEE TOOLS
42-04-9102
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
42-04-9102 UNIVERSAL JOINT ; 1/4" DRIVE
Universal Joint; 1/4" Drive; 2.13" Height; 2.13" Length; 2.56" Width; Chrome Finish
Part #
42-04-9102
BDI #
25174035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/42-04-9102/p/25174035
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
0.036
EAN
0045242566181
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.40.80
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
0.14
Product Detail
Universal Joint
Product Specification
1/4" Drive; 2.13" Height; 2.13" Length; 2.56" Width; Chrome Finish
Long Description
Universal Joint; 1/4" Drive; 2.13" Height; 2.13" Length; 2.56" Width; Chrome Finish
