https://www.bdiexpress.com/medias/INDXXXXXXXXX-24122664-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTN8aW1hZ2UvanBlZ3xhRFE0TDJnME5pOHhNREl3TmpjeE5qRTJOakUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalF4TWpJMk5qUmZNekF3V0RNd01DNXFjR2N8MjliMmUzMzY1YzVhOWI1Yzc5YTk2MDg3MDRiYzRmMWJiZWI4MTJjZTUwNGVkMDYzNzhkOWE5ZmYwYzgwYTY3ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24122664-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTN8aW1hZ2UvanBlZ3xhRFE0TDJnME5pOHhNREl3TmpjeE5qRTJOakUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalF4TWpJMk5qUmZNekF3V0RNd01DNXFjR2N8MjliMmUzMzY1YzVhOWI1Yzc5YTk2MDg3MDRiYzRmMWJiZWI4MTJjZTUwNGVkMDYzNzhkOWE5ZmYwYzgwYTY3ZA
24123092
Mechanical Power Transmission
FALK
FALK
7708141
FALK FALK
Description
7708141 V-BELT GUARD ; QUADRIVE 42" W
V-Belt Guard; 16" Maximum Sheave Diameter; 19" X 42" X 6" Size ; For 5107-5215 Size Quadrives Gear Drive
Part #
10523206
BDI #
24123092
Details
2249.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/7708141/p/24123092
Your Price
$ 2,249.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111809
Weight / Kilogram
13.59
EAN
0782934951671
Product Group - BDI
M02284
Noun
Guard
Keyword String
V-Belt
Manufacturer URL
https://www.rexnord.com
Weight / LBS
29.6
Product Detail
V-Belt Guard
Product Specification
16" Maximum Sheave Diameter; 19" X 42" X 6" Size
Long Description
V-Belt Guard; 16" Maximum Sheave Diameter; 19" X 42" X 6" Size ; For 5107-5215 Size Quadrives Gear Drive

