https://www.bdiexpress.com/medias/INDXXXXXXXXX-24122664-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTN8aW1hZ2UvanBlZ3xhRFE0TDJnME5pOHhNREl3TmpjeE5qRTJOakUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalF4TWpJMk5qUmZNekF3V0RNd01DNXFjR2N8MjliMmUzMzY1YzVhOWI1Yzc5YTk2MDg3MDRiYzRmMWJiZWI4MTJjZTUwNGVkMDYzNzhkOWE5ZmYwYzgwYTY3ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24122664-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTN8aW1hZ2UvanBlZ3xhRFE0TDJnME5pOHhNREl3TmpjeE5qRTJOakUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalF4TWpJMk5qUmZNekF3V0RNd01DNXFjR2N8MjliMmUzMzY1YzVhOWI1Yzc5YTk2MDg3MDRiYzRmMWJiZWI4MTJjZTUwNGVkMDYzNzhkOWE5ZmYwYzgwYTY3ZA
FALK
FALK
7708143
FALK FALK
Description
7708143 V-BELT GUARD ; NON-RETURNABLE QUADRIVE 48" W
V-Belt Guard; 16" Maximum Sheave Diameter; 19" X 48" X 6" Size ; For 5115-5315 Size Quadrives Gear Drive
Part #
10523208
BDI #
24123264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/7708143/p/24123264
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111809
Weight / Kilogram
15.402
EAN
0782934951732
Product Group - BDI
M02284
Noun
Guard
Keyword String
V-Belt
Manufacturer URL
https://www.rexnord.com
Weight / LBS
33.83
Product Detail
V-Belt Guard
Product Specification
16" Maximum Sheave Diameter; 19" X 48" X 6" Size
Long Description
V-Belt Guard; 16" Maximum Sheave Diameter; 19" X 48" X 6" Size ; For 5115-5315 Size Quadrives Gear Drive
