SKF
SKF
99215 / 2.165X0.787 SSLEEVE
SKF SKF
Description
CRSEAL 99215 / 2.165X0.787 SSLEEVE ; SPEEDI SLEEVE
Speedy Sleeve; 2.165" X 0.787"
Part #
99215
BDI #
1414245
Details
100.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/99215-2-165X0-787-SSLEEVE/p/1414245
Your Price
$ 100.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.087
EAN
0085311041775
Product Group - BDI
S02234
Noun
Sleeve
Product Detail
Speedy Sleeve
Product Specification
Speedy Sleeve; 2.165" X 0.787"
Long Description
Speedy Sleeve; 2.165" X 0.787"

