SKF
SKF
99275 / 2.75X0.781 SSLEEVE
SKF SKF
Description
CRSEAL 99275 / 2.75X0.781 SSLEEVE
Speedy Sleeve; 2.75" X 0.781"
Part #
99275
BDI #
1414258
Details
102.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/99275-2-75X0-781-SSLEEVE/p/1414258
Your Price
$ 102.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.1
EAN
0085311042130
Product Group - BDI
S02234
Noun
Sleeve
Product Detail
Speedy Sleeve
Product Specification
Speedy Sleeve; 2.75" X 0.781"
Long Description
Speedy Sleeve; 2.75" X 0.781"

