MEGADYNE GROUP
MEGADYNE GROUP
26.0M062
MEGADYNE GROUP MEGADYNE GROUP
Description
26.0M062 FLAT BELT ; 0.62" WD 26" LONG
Endless Flat Belt; 5/8" Belt Width; 0.043" Belt Thickness; 26" Belt Length; Polyester Tensile Material; Rubber Outer Material
Part #
26.0M062
BDI #
535068
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Flat/26-0M062/p/535068
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
EAN
0746041280550
Product Group - BDI
M02316
Belt Style
Endless Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
26.0M062
Long Description
Endless Flat Belt; 5/8" Belt Width; 0.043" Belt Thickness; 26" Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Length
26 Inch | 660.4 Millimeter
Belt Thickness
0.043 Inch | 1.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


