MEGADYNE GROUP
MEGADYNE GROUP
VM-22-SG
MEGADYNE GROUP MEGADYNE GROUP
Description
VM-22-SG V BELT ; 22MM BELT WD RED C SUPERGRIP
V-Belt Super Grip Top; 22; 22MM Belt Width; 30480MM Belt Length; Polyurethane Outer Material
Part #
VM-22-SG
BDI #
551658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/VM-22-SG/p/551658
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041321246
Product Group - BDI
M02356
Belt Style
V-Belt Super Grip Top
Belt Series
22
Outer Material
Polyurethane
Other Features
Price Per Foot | 1 Band | Non Reinforced | Red Color
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Long Description
V-Belt Super Grip Top; 22; 22MM Belt Width; 30480MM Belt Length; Polyurethane Outer Material
Belt Length
1200 Inch | 30480 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


