https://www.bdiexpress.com/medias/INDBMFBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDl8aW1hZ2UvanBlZ3xhR1ZqTDJobVpDOHhNRE13T0RjNU1qRTRPRGsxT0M5SlRrUkNUVVpDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8NTZhMmQ3NWRkODc4MGQyOTY4YTIzODUxZTRjNTZjZjYxNWQyZTkxYWFkMWYwZDM4NTZmZDNmZWY4YzQ1MmM5ZQ
https://www.bdiexpress.com/medias/INDBMFBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDl8aW1hZ2UvanBlZ3xhR1ZqTDJobVpDOHhNRE13T0RjNU1qRTRPRGsxT0M5SlRrUkNUVVpDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8NTZhMmQ3NWRkODc4MGQyOTY4YTIzODUxZTRjNTZjZjYxNWQyZTkxYWFkMWYwZDM4NTZmZDNmZWY4YzQ1MmM5ZQ
B & B MANUFACTURING
B & B MANUFACTURING
520J10
B & B MANUFACTURING B & B MANUFACTURING
Description
520J10 POLY-V BELT ; POR 52" PITCH LEN10 RIBS POLYBUTADIENE
Belt, Poly-V; J; 3/32" Pitch; 52" Belt Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
520J10
BDI #
22721540
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/520J10/p/22721540
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.12
EAN
0195057084728
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.26
Long Description
Belt, Poly-V; J; 3/32" Pitch; 52" Belt Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Pitch Length
52 Inch | 1320.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

