TSUBAKI
TSUBAKI
832P8M25
TSUBAKI TSUBAKI
Description
832P8M25 TIMING BELT ; 832MM LN P8M PITCH 25MM WD
Synchronous Belt; 8MM Pitch; 832MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; P8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
832P8M25
BDI #
22343691
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/832P8M25/p/22343691
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
P8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Belt; 8MM Pitch; 832MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; P8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
32.756 Inch | 832 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh