https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PG-TP-M-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4N3xpbWFnZS9qcGVnfGFEZ3pMMmd6T0M4eE1EUXdPVFEyTURFd05USTBOaTlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlRUjE5VVVGOU5Yek13TUhnek1EQXVhbkJufDY5Y2E1ZDU3OTg2Yjk4MWE4NmQxMTdjZTg1MmFkYWRjZTRhZjk4NThlZWVjN2M3NjM1NmIyYjg3N2NiNTUzYWQ
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PG-TP-M-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4N3xpbWFnZS9qcGVnfGFEZ3pMMmd6T0M4eE1EUXdPVFEyTURFd05USTBOaTlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlRUjE5VVVGOU5Yek13TUhnek1EQXVhbkJufDY5Y2E1ZDU3OTg2Yjk4MWE4NmQxMTdjZTg1MmFkYWRjZTRhZjk4NThlZWVjN2M3NjM1NmIyYjg3N2NiNTUzYWQ
GATES
GATES
TP-2250-5M-9
GATES GATES
Description
TP2250-5M-09 TIMING BELT ; NON-RETURNABLE 2250MM L 5MM P X 9MM W
Synchronous Belt; 5MM Pitch; 2250MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 5M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
92520529
BDI #
1136361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP-2250-5M-9/p/1136361
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.083
EAN
0072053533101
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP2250-5M-09
Manufacturer Internal Number
9252-0529
Weight / LBS
0.21
Long Description
Synchronous Belt; 5MM Pitch; 2250MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 5M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
88.583 Inch | 2250 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

