https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-PGMDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNDZ8aW1hZ2UvanBlZ3xhR0pqTDJnNFppOHhNRFV3TnpFeE1UZ3lOVFF6T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5UVIwMUVRa3hmTXpBd2VETXdNQzVxY0djfDVlZjVkZGI0ZjcwZjNkYWFmNWQ1NDNjMTE0MDE1MTg0MDZjZmYzYjVlYTMyMWE3ZDg5YTE5NWIyZWFhMjU2YjQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-PGMDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNDZ8aW1hZ2UvanBlZ3xhR0pqTDJnNFppOHhNRFV3TnpFeE1UZ3lOVFF6T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5UVIwMUVRa3hmTXpBd2VETXdNQzVxY0djfDVlZjVkZGI0ZjcwZjNkYWFmNWQ1NDNjMTE0MDE1MTg0MDZjZmYzYjVlYTMyMWE3ZDg5YTE5NWIyZWFhMjU2YjQ
TB WOODS
TB WOODS
TP4960-8M-85
TB WOODS TB WOODS
Description
TP4960-8M-85 SYNCHRONOUS BELT
Synchronous Belt; 8MM Pitch; 4960MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
TP49608M85
BDI #
987134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP4960-8M-85/p/987134
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
3.352
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Twin Power
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TP49608M85
Manufacturer Internal Number
TP49608M85
Weight / LBS
7.4
Long Description
Synchronous Belt; 8MM Pitch; 4960MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
3.346 Inch | 85 Millimeter
Belt Pitch Length
195.276 Inch | 4960 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

