DODGE
DODGE
1228V255
DODGE DODGE
Description
1228V255 VARIABLE SPEED BELT ; POR NON RETURNABLE
28 Degree Angle; Variable Speed; 25-1/2" Pitch Length; 3/4" Belt Width; 26.1" Outside Length; Polyester Tensile Material
Part #
1228V255
BDI #
254250
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1228V255/p/254250
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.45
EAN
0782475078028
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
28 Degree Angle; Variable Speed; 25-1/2" Pitch Length; 3/4" Belt Width; 26.1" Outside Length; Polyester Tensile Material
Belt Outside Length
26.1 Inch | 662.94 Millimeter
Belt Pitch Length
25.5 Inch | 647.7 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


