TB WOODS
TB WOODS
1626V440
TB WOODS TB WOODS
Description
1626V440 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 44" Pitch Length; 1" Width; 44.7" Outside Length; Kevlar Tensile Material
Part #
1626V440
BDI #
982623
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1626V440/p/982623
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.353
EAN
0698672790536
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1626V440
Weight / LBS
0.8
Long Description
26 Degree Angle Series; Variable Speed Style; 44" Pitch Length; 1" Width; 44.7" Outside Length; Kevlar Tensile Material
Belt Pitch Length
44 Inch | 1,117.6 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
44.7 Inch | 1,135.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


