MEGADYNE GROUP
MEGADYNE GROUP
1926V333
MEGADYNE GROUP MEGADYNE GROUP
Description
1926V333 VARIABLE SPEED BELT ; 1-3/16" WD 33.9" OUTSIDE LG
26 Degree Angle Series; Variable Speed Style; 33.3" Pitch Length; 1-3/16" Width; 33.9" Outside Length; Polyester Tensile Material
Part #
1926V333
BDI #
532609
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1926V333/p/532609
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.277
EAN
0746041193584
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1926V333
Long Description
26 Degree Angle Series; Variable Speed Style; 33.3" Pitch Length; 1-3/16" Width; 33.9" Outside Length; Polyester Tensile Material
Belt Outside Length
33.9 Inch | 861.06 Millimeter
Belt Pitch Length
33.3 Inch | 845.82 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


