GATES
GATES
2428V345
GATES GATES
Description
GATES 2428V345
Belt, Variable Speed; 28 Degree Angle; 34-1/2" Belt Pitch Length; 1-1/2" Belt Width; 35.2" Belt Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2428V345
BDI #
134748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2428V345/p/134748
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.544
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Chloroprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Belt, Variable Speed; 28 Degree Angle; 34-1/2" Belt Pitch Length; 1-1/2" Belt Width; 35.2" Belt Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
35.2 Inch | 894.08 Millimeter
Belt Pitch Length
34.5 Inch | 876.3 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


