BANDO
BANDO
3230V771
BANDO BANDO
Description
3230V771 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 77.1" Pitch Length; 2" Belt Width; 78.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3230V771
BDI #
134872
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230V771/p/134872
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.627
EAN
0649717382797
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
4.2
Long Description
30 Degree Angle; Variable Speed; 77.1" Pitch Length; 2" Belt Width; 78.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
78.1 Inch | 1,983.74 Millimeter
Belt Pitch Length
77.1 Inch | 1,958.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


