MAUREY
MAUREY
4630V733
MAUREY MAUREY
Description
4630V733 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 73.3" Pitch Length; 2-7/8" Belt Width; 74.3" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
4630V733
BDI #
640618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4630V733/p/640618
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.926
EAN
0640965061908
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4630V733
Weight / LBS
6.28
Long Description
30 Degree Angle; Variable Speed; 73.3" Pitch Length; 2-7/8" Belt Width; 74.3" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
73.3 Inch | 1,861.82 Millimeter
Belt Outside Length
74.3 Inch | 1,887.22 Millimeter
Belt Width
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


