SKF
SKF
PHG VS32X10X950
SKF SKF
Description
PHG VS32X10X950 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 970MM Pitch Length; 32MM Width; 1012.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS32X10X950
BDI #
1272702
Details
67.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS32X10X950/p/1272702
Your Price
$ 67.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.34
EAN
7316573031758
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
950MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 970MM Pitch Length; 32MM Width; 1012.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
38.189 Inch | 970 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Belt Outside Length
39.875 Inch | 1012.832 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


