https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-STL-B-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDR8aW1hZ2UvanBlZ3xhRE0zTDJnMk9DOHhNRE14TURBd05EazJOVFF3Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mVTFSTVgwSmZUa3RYWHpNd01IZ3pNREF1YW5CbnxhZjk5YTdiZjM0ZjdhOGM2ZDdmY2M4ZDI2MWVjNTNjZWUzOGYxNDEzZjFmMDAxNGYxZjU3MzFhYzAxMjMwZGQ1
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-STL-B-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDR8aW1hZ2UvanBlZ3xhRE0zTDJnMk9DOHhNRE14TURBd05EazJOVFF3Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mVTFSTVgwSmZUa3RYWHpNd01IZ3pNREF1YW5CbnxhZjk5YTdiZjM0ZjdhOGM2ZDdmY2M4ZDI2MWVjNTNjZWUzOGYxNDEzZjFmMDAxNGYxZjU3MzFhYzAxMjMwZGQ1
B & B MANUFACTURING
B & B MANUFACTURING
60B64
B & B MANUFACTURING B & B MANUFACTURING
Description
60B64 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 64 TEETH STEEL
Roller Chain Sprocket; 60 Chain; 64 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.717" Outside Diameter; 15.285" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
60B64
BDI #
22728432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60B64/p/22728432
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.677
EAN
0195057009639
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
64
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
1-1/4 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bbman.com
Weight / LBS
10.31
Long Description
Roller Chain Sprocket; 60 Chain; 64 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.717" Outside Diameter; 15.285" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
15.285 Inch | 388.239 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
15.717 Inch | 399.212 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

