https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTB8aW1hZ2UvanBlZ3xhRFl6TDJoaU5TOHhNRE14Tmpjek5URTRORGt5Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIwNjY2NTZkMTQwMjZmNDhjMmFhYzcyNTliMzQ1YWJhMDEwNGU0YzIzN2U4Y2Q2ZWFiN2RjNDU3ZmMxMDkwYTY
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTB8aW1hZ2UvanBlZ3xhRFl6TDJoaU5TOHhNRE14Tmpjek5URTRORGt5Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIwNjY2NTZkMTQwMjZmNDhjMmFhYzcyNTliMzQ1YWJhMDEwNGU0YzIzN2U4Y2Q2ZWFiN2RjNDU3ZmMxMDkwYTY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D120A16 2IN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D120A16 2IN PLAIN BORE SPROCKET ; 16 TEETH NO HUB
Roller Chain Sprocket; 2" Bore; 120-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D120A16 2IN
BDI #
21968328
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D120A16-2IN/p/21968328
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / US pound
0
Product Group - BDI
M02312
Chain Size
120-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2" Bore; 120-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
8.441 Inch | 214.401 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
7.689 Inch | 195.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

