https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDd8aW1hZ2UvanBlZ3xhRE16TDJnM01DOHhNRE14Tmpjek56TTRNRE00TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8OGE0ZjI3MmQ2YzBlZWMwZjU0ODc3ZmJmZmMyODg0ZGMyZDc4M2Y0OWU0NGRlZDVmYmI3MGY5ZWE1Y2QyMjYwNQ
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDd8aW1hZ2UvanBlZ3xhRE16TDJnM01DOHhNRE14Tmpjek56TTRNRE00TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8OGE0ZjI3MmQ2YzBlZWMwZjU0ODc3ZmJmZmMyODg0ZGMyZDc4M2Y0OWU0NGRlZDVmYmI3MGY5ZWE1Y2QyMjYwNQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E16B18HT X 2IN PB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E16B18HT X 2IN PB TRIPLEX SPKT
Roller Chain Sprocket; 16B-3 Chain; 18 Teeth; 3 Row of Teeth; Hardened Teeth; 159.283MM Outside Diameter; 146.27MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
E16B18HT X 2IN PB
BDI #
23777604
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E16B18HT-X-2IN-PB/p/23777604
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
16B-3
Number of Teeth
18
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
80
Minimum Plain Bore
Yes
Other Features
Triplex Type | 2 Inch Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 16B-3 Chain; 18 Teeth; 3 Row of Teeth; Hardened Teeth; 159.283MM Outside Diameter; 146.27MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.271 Inch | 159.283 Millimeter
Pitch Diameter
5.759 Inch | 146.27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

