https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTl8aW1hZ2UvanBlZ3xhRE5sTDJnek1TOHhNRFV3TnpRNU9EQXlPVEE0Tmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTTE5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfGQyNTFiYTBmYjhlZWQ4OGJjMTUxYmNjODkxYzFmY2I4ZTMxNWU1ZGUyMTY0MzNjNWUyZDVhMjY3ZTI1OWZiMWY
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTl8aW1hZ2UvanBlZ3xhRE5sTDJnek1TOHhNRFV3TnpRNU9EQXlPVEE0Tmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTTE5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfGQyNTFiYTBmYjhlZWQ4OGJjMTUxYmNjODkxYzFmY2I4ZTMxNWU1ZGUyMTY0MzNjNWUyZDVhMjY3ZTI1OWZiMWY
RENOLD
RENOLD
35-3 GY SC C/L
RENOLD RENOLD
Description
35-3 GY SC C/L CONNECTING LINK ; SPRING CLIP TYPE
Chain Link; 35-3 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter
Part #
GY35A3S26I
BDI #
19304708
Details
22.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35-3-GY-SC-C-L/p/19304708
Your Price
$ 22.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.118
EAN
0673766014453
Product Group - BDI
M02122
Chain Size
35-3
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Synergy Series | Bush Chain | Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.26
Long Description
Chain Link; 35-3 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter
Plate Thickness
0.051 Inch | 1.295 Millimeter
Plate Height
0.339 Inch | 8.611 Millimeter
Roller Width
0.184 Inch | 4.68 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

