https://www.bdiexpress.com/medias/INDXXXCHNXXX-8-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTh8aW1hZ2UvanBlZ3xhRFJpTDJnd015OHhNRGMyTmpjMk1qVTNNemcxTkM5SlRrUllXRmhEU0U1WVdGaGZPRjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDBmZDg3NzhiMjI3MjM5ZTRmYWIxM2NjMWUzNzY1N2Y3YjY2Yjc1NzQ0NzM1ODUzYWFjNGNjOTg3YzRkNjMyOTE
https://www.bdiexpress.com/medias/INDXXXCHNXXX-8-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTh8aW1hZ2UvanBlZ3xhRFJpTDJnd015OHhNRGMyTmpjMk1qVTNNemcxTkM5SlRrUllXRmhEU0U1WVdGaGZPRjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDBmZDg3NzhiMjI3MjM5ZTRmYWIxM2NjMWUzNzY1N2Y3YjY2Yjc1NzQ0NzM1ODUzYWFjNGNjOTg3YzRkNjMyOTE
DIAMOND CHAIN
DIAMOND CHAIN
DMD-80T-8R-10FT ; D0263
DIAMOND CHAIN DIAMOND CHAIN
Description
DMD-80T-8R-10FT ; D0263 RLLR CHAIN ; 10FT/BOX
Roller Chain; 80-8 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
Part #
DMD-80T-8R-10FT ; D0263
BDI #
20857538
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-80T-8R-10FT-;-D0263/p/20857538
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
60.515
EAN
0716647284382
Product Group - BDI
M02290
Chain Size
80-8
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
8
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Press Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Long Description
Roller Chain; 80-8 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.95 Inch | 24.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

