BROWNING
BROWNING
6NSR16X5/16
BROWNING BROWNING
Description
6NSR16X5/16 GEAR RACK ; POR NON-RETURNABLE 14-1/2DEG STEEL
16 DP Pitch; 5/16" Face Width; 5/16" Overall Thickness; 14-1/2 Degree Pressure Angle; 1/4" Pitch Line Backing; 72" Length; Steel
Part #
6NSR16X5/16
BDI #
321946
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/6NSR16X5-16/p/321946
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.885
EAN
0662289257683
Product Group - BDI
M02182
Pitch
16 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
16 DP Pitch; 5/16" Face Width; 5/16" Overall Thickness; 14-1/2 Degree Pressure Angle; 1/4" Pitch Line Backing; 72" Length; Steel
Overall Thickness
0.313 Inch | 7.95 Millimeter
Face Width
0.313 Inch | 7.95 Millimeter
Pitch Line Backing
0.25 Inch | 6.35 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


