Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M1.5 Z=16/32-A BEVEL NR. C27A322 https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MXxpbWFnZS9qcGVnfGFEVTFMMmhqWlM4eE1EYzJOamN4TlRVMU1UYzNOQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMUpUUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8ZmQxMTQ3M2YyYjJhOGM0NGVkZDc3ZTlmYmQyZTEzMzUyOTJmY2RmMjhmMGU5OTliMzdiZTM5MmYzODE0OTU2Yw
840080 Miter and Bevel Gears 

SATI SATI

M1.5 Z=16/32-A BEVEL NR. C27A322

Description

SATI M1.5 Z=16/32-A BEVEL NR. C27A322

Bevel Gear; 48MM Pitch Dia; M1.5 DP; 8MM Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; 32MM Hub Dia; Straight Tooth; Steel

Part #

M1.5 Z=16/32-A BEVEL NR. C27A322

BDI #
840080

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.2
Product Group - BDI
M02182
Pitch
M1.5 DP
Mounting Method
Rough Bore
Number of Teeth
32
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Metric
Other Features
1:2 Ratio | Minimum Bore 12
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
Long Description
Bevel Gear; 48MM Pitch Dia; M1.5 DP; 8MM Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; 32MM Hub Dia; Straight Tooth; Steel
Pitch Diameter
1.89 Inch | 48 Millimeter
Face Width
0.315 Inch | 8 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh