Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YSS4Q24 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-ST-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1MXxpbWFnZS9qcGVnfGFETXlMMmd6TlM4eE1EYzNNRE14TkRBek5USXpNQzlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlUVkY5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDlmMjMwYWU1ZTdkOTM2MjkyN2NlNGM5YTYyNmJmOGMyY2Q5OGFiZjEyMDE0ZTdkMWVlNjIzODFhNGEzZjVkZmI
321625 Spur and Helical Gears 

BROWNING BROWNING

YSS4Q24

Description

YSS4Q24 SPUR GEAR ; NON RETURNABLE

Spur Gear; 6" Pitch Diameter; 4 DP; 3-1/2" Face Width; Bushed; 24 Teeth; 20 Pressure Angle; Q2; 1 To 2-5/8" Bushing Bore Range; No Minimum Plain Bore; 4-1/8" Hub Diameter; Steel; No Hardened Teeth

Part #

1220599

BDI #
321625

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.76
EAN
0662289178391
Product Group - BDI
M02182
Pitch
4 DP
Mounting Method
Bushed
Number of Teeth
24
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
Q2
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushings
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Long Description
Spur Gear; 6" Pitch Diameter; 4 DP; 3-1/2" Face Width; Bushed; 24 Teeth; 20 Pressure Angle; Q2; 1 To 2-5/8" Bushing Bore Range; No Minimum Plain Bore; 4-1/8" Hub Diameter; Steel; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25.4 To 66.675 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Hub Diameter
4.125 Inch | 104.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh